Tsubosan Titanium Diamond File 215 Half Round

Sebelum PPN:
Rp199.900
Spesifikasi
Abrasive Grain Size[Diamond] Equivalent to 150
MaterialBase material: SKS type 8 equivalent, diamond powder 150, nickel plating, titanium plating
Overall Length (mm)215
ShapeEquivalent to a semi-round file for fine work

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Titanium coating on regular diamond files for increased durability. Can be used for a wide range of polishing purposes.
A titanium coating has been applied to a regular diamond file to improve durability.
We use the popular 215mm size for regular files.
Used for polishing and correcting difficult-to-cut materials (hardened steel), blades, ceramics, etc.
*Do not use for purposes other than its intended purpose. Do not press too hard when sharpening, as this may cause the diamond to peel off.
*Do not use the file perpendicular to the blade, as this may cause the blade to chip or the diamond to peel off.
*Do not use on soft metals such as aluminum, copper, brass, etc. For safety, please wear protective gloves and goggles while working.
*The abrasive powder remaining on the surface may rust and turn brown, but this will not affect the product's usability.
*Never use this product on tools that require a high level of sharpness, such as hairdressing scissors, high-end scissors, pet scissors, or fabric scissors.
*Do not use on new knives or knives that have not yet been dulled. Do not use on objects that would be damaged if scratched.

Ulasan Produk

Tidak ada ulasan