Spesifikasi
| Abrasive Grain Size | [Diamond] Equivalent to 150 |
|---|---|
| Material | Base material: SKS type 8 equivalent, diamond powder 150, nickel plating, titanium plating |
| Overall Length (mm) | 215 |
| Set Contents | Equivalent to a craft file (flat, half-round, round) |
| Set Quantity | 3 pieces |
| Shape | Equivalent to a craft file (flat, half-round, round) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A regular diamond file with a titanium coating for increased durability. Can be used for a wide range of polishing purposes.
We use the best-selling 215mm size regular files.
Diamond powder, which is ideal for polishing, is electroplated onto the base material.
The base material is plated and treated to prevent rust.
Titanium coating improves diamond retention and lifespan.
It can process difficult-to-cut materials such as cemented carbide, highly hardened steel, and ceramics that cannot be ground with regular files.
Polishing and correction of difficult-to-cut materials (hardened steel), blades, ceramics, etc.
*Do not use for purposes other than its intended purpose. Do not press too hard when sharpening, as this may cause the diamond to peel off.
*Do not use the file perpendicular to the blade, as this may cause the blade to chip or the diamond to peel off.
*Do not use on soft metals such as aluminum, copper, brass, etc. For safety, please wear protective gloves and goggles while working.
*The abrasive powder remaining on the surface may rust and turn brown, but this will not affect the product's usability.
*Never use this product on tools that require a high level of sharpness, such as hairdressing scissors, high-end scissors, pet scissors, or fabric scissors.
*Do not use on new knives or knives that have not yet been dulled. Do not use on objects that would be damaged if scratched.
We use the best-selling 215mm size regular files.
Diamond powder, which is ideal for polishing, is electroplated onto the base material.
The base material is plated and treated to prevent rust.
Titanium coating improves diamond retention and lifespan.
It can process difficult-to-cut materials such as cemented carbide, highly hardened steel, and ceramics that cannot be ground with regular files.
Polishing and correction of difficult-to-cut materials (hardened steel), blades, ceramics, etc.
*Do not use for purposes other than its intended purpose. Do not press too hard when sharpening, as this may cause the diamond to peel off.
*Do not use the file perpendicular to the blade, as this may cause the blade to chip or the diamond to peel off.
*Do not use on soft metals such as aluminum, copper, brass, etc. For safety, please wear protective gloves and goggles while working.
*The abrasive powder remaining on the surface may rust and turn brown, but this will not affect the product's usability.
*Never use this product on tools that require a high level of sharpness, such as hairdressing scissors, high-end scissors, pet scissors, or fabric scissors.
*Do not use on new knives or knives that have not yet been dulled. Do not use on objects that would be damaged if scratched.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
