OSG SynchroMaster exclusive collet for SMH8 (for external lubrication)

Kondisi Barang:
Sebelum PPN:
Rp1.499.900
Spesifikasi
Collet TypeFor external lubrication
Dimension L1 (mm)23
ROHS Directive (Corresponding to 10 Substances)Correspondence
Standard Tightening Torque (N m)5~7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tap holder This is a collet exclusively for SynchroMaster.
The square hole prevents the tap from slipping. (
(Excluding SMH8 size)
*SMH8 only supports collet through, not center through.
*Please check the dimensions of the tap you are using and select the correct collet.
*Please check the tightening torque using a torque wrench, etc.
*Please insert the shank of the tap beyond the length of the collet's inner diameter.
*Do not grab the corner of the tap shank with the collet.
*Since the ER8 collet does not have a square hole, it may cause damage to the collet, decrease in gripping force, and decrease in accuracy.
*Do not grab the cutting edge of the tap with the collet. This will cause a decrease in accuracy.
*When using collet through, do not hit the tap deep into the holder. The flow path will become blocked and the coolant will not be able to be discharged properly.
*Please use the coolant pressure at 7MPa or less.

Ulasan Produk

Tidak ada ulasan