Okasugi Stella disc software

Sebelum PPN:
Rp4.899.900
Spesifikasi
Outer Diameter (mm)DIA100 x 7t x DIA15 (hole)
Sharpening ObjectStainless steel, aluminum, iron, hardened steel, titanium, copper, etc.
Suitable ToolHandy disc / low speed scut sander / low speed air sander

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A disc made using a rubber whetstone.
It is the surface before finishing unevenness and is ideal for polishing.
Since the secondary burrs do not appear after deburring, the work will not be scratched (the scratches will remain).
For deburring fine burrs, removing scratches, surface before finishing uneven surfaces, surface before finishing slopes, polishing burns, and removing rust stains.
* Stella Soft Disc can only be used with a dedicated grinder (7000 rpm), and the grindstone may crack or fly. When purchasing Stella Soft Disc, be sure to purchase a dedicated grinder (7000 rpm).

Ulasan Produk

Tidak ada ulasan