monotaro Spiral Tap TiN Coat

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp189.900 - Rp239.900
Spesifikasi
Accuracy GradeJIS+2 grade equivalent
Applicable Workpiece MaterialsLow carbon steel, medium carbon steel, alloy steel
Helix Angle (°)35
MaterialHigh speed (SKH51)
Number of Flutes3
Surface TreatmentTiN coating
Tip ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for general-purpose blind hole female thread machining.
Achieves a longer life than notebook products for TiN coating.
For blind hole machining of low carbon steel, medium carbon steel, and alloy steel.
* Be sure to wear protective equipment when using as there is a risk of injury.
* Grade does not guarantee the accuracy of female threads.
* Do not re-polish.
* Up to M6 is a protrusion center.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait