OSG Spiral Tap General-Purpose (With OX) EX-H-SFT

Kondisi Barang:
Sebelum PPN:
Rp219.900 - Rp309.900
Spesifikasi
Chamfer2.5P
Helix Angle (°)35
MaterialHigh vanadium high speed steel_HSS-E
Number of Flutes3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentHomo processing
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spiral tap for general homo processing.
Low carbon steel (C to 0.25%): ○, Medium carbon steel (C0.25% to 0.45%): ○, Cast steel: ○, Thermoplastic plastic: ○
* The dimensions in () are the old shape. The old shape will be changed to the new shape as soon as it is out of stock.

Ulasan Produk

Tidak ada ulasan