OSG Spiral Tap General Purpose Long Shank (For Metric Threads) EX-LT-SFT

Kondisi Barang:
Sebelum PPN:
Rp469.900 - Rp14.999.900
Spesifikasi
Chamfer2.5P
Helix Angle (°)35
MaterialHigh vanadium high speed steel_HSS-E
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentNon-coated
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is used when the protruding length of the threaded part is insufficient with the standard spiral tap.
Medium carbon steel (C0.25% to C0.45%): ○, Alloy steel (SCM): ○, Doug tile cast iron (FCD): ○, Copper (Cu): ○, Brass (Bs): ○, Brass casting ( BsC): ○, Bronze (PB): ○, Rolled aluminum material (AL): ○, Aluminum alloy casting (AC / ADC): ○, Magnesium alloy casting (MC): ○, Zinc alloy casting (ZDC): ○, Thermoplastic: ○
* Please refer to the manufacturer's catalog for the protrusion center length and shank square dimensions lk and DRVS. * The accuracy column is the recommended tap accuracy for class 2 female threads. * Before production in July 2002, M3 and below are protruding centers. * Tap accuracy does not guarantee female thread accuracy. * Please refer to the manufacturer's catalog for cutting fluids and pastes. * Dimensions in () are old shapes. The old shape will be changed to the new shape as soon as it is out of stock.

Ulasan Produk

Tidak ada ulasan