OSG Spiral tap A-SFT Thread type: U

Kondisi Barang:
Sebelum PPN:
Rp649.900 - Rp4.899.900
Spesifikasi
Accuracy notationSTD
Chamfer2.5P
Helix Angle (°)45
MaterialPowder high speed
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentV coating
Type Of ThreadU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable chip shape with cutting edge specification that emphasizes sharpness. Uneven helix grooves promote chip evacuation, greatly improving chip evacuation. Compatible with a wide range of work materials. Achieves internal threads that do not pluck even with difficult-to-cut materials. Supports a wide range of processing equipment, from manual drilling machines to the latest machining centers. All sizes are protruding on the thread side and the center is removed.
Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ○, Heat-treated steel (25) ~ 35HRC): ◎, Stainless Steel (~ 35HRC): ○, Tool Steel: ○, Cast Steel: ○, Ductile Cast Iron: ○, Copper: ○, Brass: ○, Brass Casting: ○, Bronze: ○, Aluminum Rolled Material: ○, Aluminum alloy castings: ◎, Zinc alloy castings: ○, Magnesium alloy castings: ○
*Accuracy is the recommended tap accuracy for 2B female threads. *Tap accuracy is not a guarantee of female thread accuracy. *We do not recommend regrinding. *Please note that if you use it on a machine with unstable feed, it may cause problems such as enlargement of female threads.

Ulasan Produk

Tidak ada ulasan