OSG Spiral Tap A-SFT

Kondisi Barang:
Sebelum PPN:
Rp549.900 - Rp6.299.900
Spesifikasi
Accuracy notationSTD
Helix Angle (°)45
MaterialPowder HSS_CPM
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentV coating
Type Of ThreadM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A tap series that boasts high efficiency and multifunctional performance. A spiral tap with stable chip evacuation.
Low carbon steel (C ~ 0.25%): ○, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ○, Heat-treated steel (25) ~ 35HRC): ◎, Stainless Steel (~ 35HRC): ○, Tool Steel: ○, Cast Steel: ○, Ductile Cast Iron: ○, Copper: ○, Brass: ○, Brass Casting: ○, Bronze: ○, Aluminum Rolled Material: ○, Aluminum alloy castings: ◎, Zinc alloy castings: ○, Magnesium alloy castings: ○

Ulasan Produk

Tidak ada ulasan