BOSCH Bi-Metal Saber Saw Blade for Metalworking

Kondisi Barang:
Sebelum PPN:
Rp599.900 - Rp3.199.900
Spesifikasi
Blade Thickness (mm)1.1
Blade Width (mm)25
MaterialBimetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent cutting speed and amazing durability. The ultimate bimetal saber saw blade for metalworking!
The concave shape at the base (US patented) ensures excellent bite.
The 3x3 combination blade achieves both speed and durability. The amount of high speed steel used has increased by approximately 40% compared to conventional products.
The 5 degree bevel angle provides outstanding cutting speed.
25mm wide design and 1.1mm thickness ensures accurate cutting.
For metals: Cutting mild steel, non-ferrous metals, stainless steel pipes, and channels

Ulasan Produk

Tidak ada ulasan