OSG Replaceable head end mill + PXAL + no oil hole (square corner radius shape)

Kondisi Barang:
Sebelum PPN:
Rp2.899.900 - Rp9.099.900
Spesifikasi
Helix Angle (°)45
MaterialXP4625
Number of Tips3
Surface TreatmentDLC-IGUSS coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports large diameter machining and achieves high machined surface quality.
Supports a wide variety of processing scenes with abundant head variations. Added non-ferrous metal head PXAL.
DLC-IGUSS coating: The smoothness of the coating surface makes it extremely effective for non-ferrous metals such as aluminum alloys, which require welding resistance and lubricity. It also improves the durability of the tool.
We have a rich lineup of square type, radius type, and thick blade type to support various processing.
For processing copper alloys, aluminum alloys, and plastics.
* Color unevenness may occur on the coating, but there is no problem in terms of performance.

Ulasan Produk

Tidak ada ulasan