OSG Phoenix wiper insert for PAO

Kondisi Barang:
Sebelum PPN:
Rp7.599.900
Spesifikasi
Accuracy notationH
Clearance Angle (°)3
CoatingXC1015
Corner Height Tolerance (mm)±0.013
Cutting Blade Length (mm)Wiper blade (secondary cutting edge) BS10
Inscribed circle IC(mm)17.1
Number of Cutting Edges2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Socket ShapeSome cylindrical holes + double-sided chamfering (40°-60°)
Square Size (mm)2.5
Thickness (mm)5.56
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.013
Typewiper insert
With Or Without HoleYes
With or Without BreakerOne side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High precision finished surface (wiper insert)
High precision finishing surface processing: wiper insert
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan