OSG Phoenix Shoulder cutter PSE SS (Straight shank type/PSE11 type)

Kondisi Barang:
Sebelum PPN:
Rp9.399.900 - Rp13.999.900
Spesifikasi
Compatible InsertZD T11T...
Cutting Angle (°)90
Maximum depth of cut (mm)10
Nominal SizeWrench: 8IP-D (Torx 8IP)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeOil hole: Yes
Wrench7808225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a wide variety of small to large diameters, it can be used in a wide range of machining areas.
Achieves reduction in machining time during rough machining.
Low resistance specifications enable high efficiency machining even on small machining centers.
The thick blade type has a tool outer diameter larger than the shank diameter, making it ideal for deep vertical wall machining and pocket machining, such as mold parts.
Plane, side, groove, digging
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan