OSG Phoenix Round Cutter PRC SF (Screw-in Type)

Kondisi Barang:
Sebelum PPN:
Rp17.999.900
Spesifikasi
Compatible InsertRPH 12...
Cutter DiameterOuter diameter 30DIAmm
Mass (kg)0.16
Nominal SizeWrench: T15-D (Torx 15)
Number of Tips2
Overall Length (mm)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw SizeM16
Spanner Size (mm)22
Suitable HolderShank holder: SF-M16SS32-35, SF-M16SS32-120CS, SF-M16SS32-190CS
Wrench7808208

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide insert pocket improves chip evacuation.
Body relief shape compatible with 3D machining.
Insert rotation stopper: Set according to the notch of the insert.
No presser foot is required, so chip evacuation is smooth.
Plane, side, groove, digging, shape cutting
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan