OSG Phoenix PAO insert

Kondisi Barang:
Sebelum PPN:
Rp6.199.900
Spesifikasi
Accuracy notationK
Clearance Angle (°)3
Corner Height Tolerance (mm)±0.013
Cutting Blade Length (mm)Wiper edge (sub-cutting edge) BS2
Dimension L (mm)6
Inscribed circle IC(mm)17.1
Number of Cutting Edges16
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeRegular octagon
Socket ShapeSome cylindrical holes + double-sided chamfering (40°-60°)
Square Size (mm)0.8
Thickness (mm)5.66
Thickness Tolerance (mm)±0.025
Tolerance of Inscribed Circle (mm)±0.05~±0.15
With Or Without HoleYes
With or Without BreakerBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A shape with high rigidity and sharp cutting ability due to the negative blade shape and positive clearance angle.
Economical design with 8 corners on the front and back (16 corners in total). Maximum depth of cut 3.5mm. Improved surface roughness due to wiper edge shape Wiper edge = 2mm.
By setting the numbers of each insert to match, it is possible to suppress variations.
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan