OSG Phoenix Multifunctional Cutter PMD SS (Straight Shank Type)

Kondisi Barang:
Sebelum PPN:
Rp5.299.900 - Rp7.599.900
Spesifikasi
Cutting Angle (°)90
Number of Flutes2
Number of Tips1
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeOil hole: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The multi-functional cutter PMD series allows continuous machining of "plunge → side pull" by using two types of inserts.
A single tool can handle various types of processing such as digging, ramping, helical drilling, and hole drilling, and can flatten the bottom of the hole.
Excellent chip breaking performance enables trouble-free and stable machining.
Mild steel, low carbon steel, carbon steel, alloy steel, die steel, stainless steel, cast iron, ductile cast iron, aluminum alloy, super heat resistant alloy (wet type), titanium alloy (wet type), pre-hardened steel (40-43HRC), steel for die casting (43-48HRC) / Tempered steel (50-55HRC): Plane, side, groove, digging, counterbore, plunge, hole, helical drilling, ramping processing
*Please purchase the wrench separately.
*There are two types of applicable inserts: bottom blade and peripheral blade. please note.
*Please set the maximum radial angle during ramping/helical drilling to 3° or less.

Ulasan Produk

Tidak ada ulasan