OSG Phoenix Indexable Leading Drill PLDS SS (Straight Shank Type)

Kondisi Barang:
Sebelum PPN:
Rp2.599.900 - Rp3.299.900
Spesifikasi
Nominal SizeWrench: 7IP-D (Torx 7IP)
Number of Tips1
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeOil hole: Yes
Under Neck Length (mm)30
Wrench7808224

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Indexable Leading Drill PLDS can perform centering, chamfering, and V-grooving with just one tool.
The insert has both chipping resistance and sharpness, and is economical with its 3-corner design.
In addition, we offer two types of insert materials: one for steel/cast iron and one for stainless steel/heat-resistant alloy, allowing you to select the one that best suits your workpiece material.
Centering, chamfering, V-grooving
*When centering, please make the centering diameter smaller than the drill diameter.
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan