OSG Phoenix High Feed Radius Cutter PHC09 Series Insert SDMT

Kondisi Barang:
Sebelum PPN:
Rp3.699.900
Spesifikasi
Clearance Angle (°)15
Inscribed circle IC(mm)9.52
Number of Cutting Edges4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Square Size (mm)0.8
Thickness (mm)3.97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical 4-corner specification. A breaker shape that emphasizes sharpness while maintaining cutting edge rigidity.
Good chip evacuation due to smooth chip control.
Plane, side, groove, digging, shape cutting
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan