OSG Phoenix High Feed Radius Cutter PHC SS (Straight Shank Type/PHC12 Type)

Kondisi Barang:
Sebelum PPN:
Rp18.999.900 - Rp19.999.900
Spesifikasi
Compatible InsertSXMT120410SR-GM,SDMT120410ER-SM
Maximum depth of cut (mm)2
Nominal SizeWrench: T20-D (Torx 20)
Number of Tips2
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeOil hole: Yes
Under Neck Length (mm)50
Wrench7808209

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a wide variety of small to large diameters, it can be used in a wide range of machining areas.
Achieves reduction in machining time during rough machining.
Low resistance specifications enable high efficiency machining even on small machining centers.
Plane, side, groove, digging, shape cutting
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.
*When machining, please create a machining program for each pseudo-R radius cutter.

Ulasan Produk

Tidak ada ulasan