OSG Phoenix finishing radius end mill PFR (carbide shank long type)

Kondisi Barang:
Sebelum PPN:
Rp8.999.900
Spesifikasi
Drilled hole depth (l/d)5
Neck Diameter (mm)5.4
Nominal SizeWrench: T6-D (Torx 6)
Number of Tips2
Overall Length (mm)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShankCarbide shank
Shank Length (mm)70
TypeLong type
Under Neck Length (mm)30
Wrench7808203

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-rigidity body: High-precision, high-rigidity body that realizes stable machining.
Insert features: High corner radius accuracy of ±8μm, outer diameter tolerance of -0.02mm, bottom edge has a wiper edge, and special treatment improves edge strength.
Plane, side, shape cutting
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan