OSG Phoenix Exchangeable Head End Mill Square Corner Radius Shape PXSM (Unequal Split/Multi-Flute/No Oil Hole)

Kondisi Barang:
Sebelum PPN:
Rp2.999.900
Spesifikasi
Blade Length (mm)7
GradeXP3225
Helix Angle (°)38
Neck Diameter (mm)9.7
Number of Tips6
Overall Length (mm)13
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShapeSquare corner radius shape
StandardConclusion: C10
TypeUnequal division

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head section exhibits the same machining performance as the solid type, and the versatility of the body section by replacing the head section reduces machining costs.
A blade shape that takes advantage of the design, track record, and know-how of solid end mills.
PXSM (Unequally divided multi-blade square corner radius shape): Highly versatile and allows machining that takes advantage of the benefits of multi-blade.
General structural steel, carbon steel, cast iron, alloy steel, tool steel, stainless steel, tempered steel, titanium alloy (wet process), super heat-resistant alloy (wet process), Inconel 718: Side surface, shape machining
*Adjust the coolant nozzle position to prevent chips from getting caught.

Ulasan Produk

Tidak ada ulasan