OSG Phoenix Exchangeable Head End Mill Roughing Shape PXNH (Unequal Leads, 4 Flute, Strong Helix, with Oil Hole)
Kondisi Barang:
Sebelum PPN:
Rp2.699.900 - Rp7.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Grade | XP3225 |
|---|---|
| Helix Angle (°) | 40/42 |
| Number of Tips | 4 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shape | roughing shape |
| Type | Unequal lead/strong torsion |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The head section exhibits the same machining performance as the solid type, and the versatility of the body section by replacing the head section reduces machining costs.
A blade shape that takes advantage of the design, track record, and know-how of solid end mills.
PXNH (unequal lead, 4-flute, strong helix roughing shape): Capable of roughing in a wide range of cutting areas.
Carbon steel, cast iron, alloy steel, tool steel, stainless steel, tempered steel, pre-hardened steel (free cutting): Groove, side, digging machining
*When using internal oil supply, please use a head and shank holder with oil holes.
A blade shape that takes advantage of the design, track record, and know-how of solid end mills.
PXNH (unequal lead, 4-flute, strong helix roughing shape): Capable of roughing in a wide range of cutting areas.
Carbon steel, cast iron, alloy steel, tool steel, stainless steel, tempered steel, pre-hardened steel (free cutting): Groove, side, digging machining
*When using internal oil supply, please use a head and shank holder with oil holes.
Ulasan Produk
Tidak ada ulasan



















































































































































/dhP114436485-3.jpg)
