OSG Phoenix Exchangeable Head End Mill Corner Radius Shape PXRE (Straight Blade/No Oil Hole)

Kondisi Barang:
Sebelum PPN:
Rp3.099.900
Spesifikasi
Blade Length (mm)4.5
Corner Radius (mm)2
GradeXP6305
Neck Diameter (mm)9.7
Number of Tips4
Overall Length (mm)13
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shapecorner radius shape
StandardConclusion: C10
TypeStraight blade

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head section exhibits the same machining performance as the solid type, and the versatility of the body section by replacing the head section reduces machining costs.
A blade shape that takes advantage of the design, track record, and know-how of solid end mills.
PXRE (straight edge corner radius shape): Capable of machining high hardness materials.
General structural steel, carbon steel, cast iron, alloy steel, tool steel, tempered steel, pre-hardened steel: digging, flattening, shape cutting
*Adjust the coolant nozzle position to prevent chips from getting caught.

Ulasan Produk

Tidak ada ulasan