OSG Phoenix Exchangeable Head End Mill Corner Radius Shape PXDR-P (Performance Type/3 Flute/No Oil Hole)

Kondisi Barang:
Sebelum PPN:
Rp2.499.900 - Rp5.799.900
Spesifikasi
GradeXP3225
Helix Angle (°)45
Number of Tips3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shapecorner radius shape
Typeability type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head section exhibits the same machining performance as the solid type, and the versatility of the body section by replacing the head section reduces machining costs.
A blade shape that takes advantage of the design, track record, and know-how of solid end mills.
PXDR-P (3-flute ability type corner radius shape): Enables stable machining of shapes with long overhangs.
PXDR-N (3-flute durable corner radius shape): Enables long-life shape roughing.
General structural steel, carbon steel, cast iron, alloy steel, tool steel, stainless steel, tempered steel: Groove, side, digging, flat, shape machining
*Adjust the coolant nozzle position to prevent chips from getting caught.

Ulasan Produk

Tidak ada ulasan