Kondisi Barang:
Sebelum PPN:
Rp6.999.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Compatible Insert | TN U09... |
|---|---|
| Cutting Angle (°) | 90 |
| Maximum depth of cut (mm) | 9 |
| Nominal Size | Wrench: T8-D (Torx 8) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type | Oil hole: Yes |
| Wrench | 7808205 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A 6-corner shoulder milling cutter with high efficiency specifications for heavy cutting.
The thick insert with increased rigidity and positive rake angle are resistant to chatter vibrations and enable long overhang machining with L/D=5D.
09 size insert and straight shank type have been added, allowing it to be used in a wider range of applications.
Thickness for increased rigidity, positive rake angle for low resistance, and economical double-sided 6-corner specification.
Body design realizes high efficiency machining, maximum depth of cut 09 size insert: 9mm, 12 size insert: 12mm.
The thick blade type has a tool outer diameter larger than the shank diameter, making it ideal for deep vertical wall machining and pocket machining, such as mold parts.
Mild steel, low carbon steel, carbon steel, alloy steel, die steel, stainless steel, cast iron, ductile cast iron, aluminum alloy, super heat resistant alloy (wet type), titanium alloy (wet type), pre-hardened steel, steel for die casting, tempered steel: Plane, side, groove machining
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.
The thick insert with increased rigidity and positive rake angle are resistant to chatter vibrations and enable long overhang machining with L/D=5D.
09 size insert and straight shank type have been added, allowing it to be used in a wider range of applications.
Thickness for increased rigidity, positive rake angle for low resistance, and economical double-sided 6-corner specification.
Body design realizes high efficiency machining, maximum depth of cut 09 size insert: 9mm, 12 size insert: 12mm.
The thick blade type has a tool outer diameter larger than the shank diameter, making it ideal for deep vertical wall machining and pocket machining, such as mold parts.
Mild steel, low carbon steel, carbon steel, alloy steel, die steel, stainless steel, cast iron, ductile cast iron, aluminum alloy, super heat resistant alloy (wet type), titanium alloy (wet type), pre-hardened steel, steel for die casting, tempered steel: Plane, side, groove machining
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6tP114436245-7.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
