OSG Phoenix 6 corner shoulder milling cutter PSTW BORE (bore type)

Kondisi Barang:
Sebelum PPN:
Rp12.999.900 - Rp29.999.900
Spesifikasi
Cutting Angle (°)90
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 6-corner shoulder milling cutter with high efficiency specifications for heavy cutting.
The thick insert with increased rigidity and positive rake angle are resistant to chatter vibrations and enable long overhang machining with L/D=5D.
09 size insert and straight shank type have been added, allowing it to be used in a wider range of applications.
Thickness for increased rigidity, positive rake angle for low resistance, and economical double-sided 6-corner specification.
Body design realizes high efficiency machining, maximum depth of cut 09 size insert: 9mm, 12 size insert: 12mm.
Mild steel, low carbon steel, carbon steel, alloy steel, die steel, stainless steel, cast iron, ductile cast iron, aluminum alloy, super heat resistant alloy (wet type), titanium alloy (wet type), pre-hardened steel, steel for die casting, tempered steel: Plane, side, groove machining
*Please purchase the wrench separately.
*Please adjust the cutting conditions appropriately according to the machining environment.

Ulasan Produk

Tidak ada ulasan