OSG One Revolution Thread Mill AT-1 Thread Type: Rp(PS), G(PF)

Kondisi Barang:
Sebelum PPN:
Rp7.499.900 - Rp26.999.900
Spesifikasi
Helix Angle (°)9~13
MaterialCemented carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentEgiAs coating
Toleranceh6
Type Of ThreadRp(PS),G(PF)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ONE REVOLUTION THREAD MILL AT-1 prevents tipping, making it possible to perform conventional 2-pass machining in 1 pass. High-quality female threading is possible in one pass. Right blade left twist specification to prevent tipping. Unequal division and unequal lead grooves that exhibit vibration suppression effects. "EgiAs Coating" boasts wear resistance and toughness.
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, tempered steel (25HRC to 45HRC), stainless steel, cast steel, cast iron, ductile cast iron, copper, brass, brass casting, bronze, aluminum rolled material, aluminum alloy casting · Magnesium alloy casting · Zinc alloy casting · Thermosetting plastic · Thermoplastic plastic
*Please select "Multi-feed" for ThreadPro's pass type.

Ulasan Produk

Tidak ada ulasan