OSG Oil-hole carbide drill, 50D type ADO-50D

Kondisi Barang:
Sebelum PPN:
Rp9.099.900 - Rp18.999.900
Spesifikasi
Diameter Tolerancee8 -0.01
Helix Angle (°)About 25
MaterialCarbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentEgiAs coating
Type50D

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep hole and ultra-efficient drilling enters the world of 50D.
By adopting an R-gash shape that breaks up chips into small pieces for excellent chip removal, and a groove shape and twist angle that ensure tool rigidity and hole accuracy, 50D deep holes can be machined with ultra-high efficiency.
By adopting the new coating "EgiAs," the wear-resistant layer reduces wear, and the nano-periodic layering prevents crack propagation.
Highly rigid 25° torsion ideal for ultra-deep hole drilling.
Deep hole drilling of low carbon steel, mild steel, medium / high carbon steel, alloy steel, heat-treated steel (~ 35HRC), stainless steel, cast iron, ductile cast iron
* Color unevenness may occur on the coating, but there is no problem in terms of performance.

Ulasan Produk

Tidak ada ulasan