OSG NC Planet Cutter Thread Type: NPT

Kondisi Barang:
Sebelum PPN:
Rp7.799.900
Spesifikasi
Blade Length (mm)10.3
MaterialCarbide
Nominal Size1/16.1/8
Number of Threads27
Number of Tips3
Overall Length (mm)60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentWX coating
Trusco Part No.636-1650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With one tool, screws with different nominal dimensions can be machined as long as they have the same pitch, and both right-handed and left-handed threads can be machined.
It is also used in the aerospace industry.
Workpiece materials: rolled aluminum, aluminum alloy castings, titanium alloys, Ni-based alloys, thermosetting plastics, thermoplastic plastics, low carbon steel, cast steel, cast iron, ductile iron, copper, brass, brass castings, bronze, magnesium alloy castings, zinc alloy castings.

Ulasan Produk

Tidak ada ulasan