MINITOR Minimo Diamond File Round # 140

Sebelum PPN:
Rp709.900
Spesifikasi
Abrasive Grain Size140
Length of File60
Mass (g)22
Overall Length (mm)180
ShapeRound
Suitable MaterialCeramics, glass, tool steel, alloy steel, cemented carbide, cermet, general steel, stainless steel, aluminum, copper
Trusco Part No.852-8933

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A diamond file with carefully selected high-quality diamond abrasive grains electrodeposited.
It has excellent wear resistance and does not change its shape, making it suitable for precision machining.
Applicable materials: Ceramics, glass, tool steel, alloy steel, cemented carbide, cermet, general steel, stainless steel, aluminum, copper

Ulasan Produk

Tidak ada ulasan