FUJI STAR (Sankyo-Rikagaku) Magic abrasive paper "High pitch paper roll" HN type

Sebelum PPN:
Rp769.900
Spesifikasi
Abrasive Grain Size150(#)
Length (m)15
Trusco Part No.816-2385
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The magic abrasive paper makes it easy to change the grit.
It is less likely to clog and has a long life.
The HR type can also be water sanded.
Automobile repair and polishing work Metal baking paint polishing work
FRP polishing work

Ulasan Produk

Tidak ada ulasan