OSG Low-carbon carbide anti-vibration end mill AE-VMS Gtag

Kondisi Barang:
Sebelum PPN:
Rp769.900 - Rp3.499.900
Spesifikasi
Helix Angle (°)37.4
Outer Diameter Tolerance (mm)0~-0.02
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDUARISE coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By adopting a unique new manufacturing method, we have reduced power consumption during manufacturing, thereby reducing CO2 emissions.
The AE-VM series of anti-vibration carbide end mills can be used on a wide range of work materials, from carbon steel, alloy steel, and stainless steel to titanium alloys and Ni-based alloys.
The short type AE-VMS achieves stable machining with a groove form that combines tool rigidity and chip evacuation, and suppresses burrs, which are undesirable in part machining.
General structural steel, carbon steel, alloy steel, alloy tool steel, pre-hardened steel, hardened steel, stainless steel, cast iron, copper alloy, aluminum alloy, titanium alloy, heat resistant alloy

Ulasan Produk

Tidak ada ulasan