NACHI (NACHI-FUJIKOSHI) LA Aqua REVO 4-Flute End Mill (Mata Pahat Frais Persegi)

Sebelum PPN:
Rp839.900 - Rp2.699.900
Spesifikasi
Applicable Range (mm)[Protrusion length] 19-30
CoatingREVOM
Helix Angle (°)30/33
Number of Tips4
Overall Length (mm)50
Projection Length (mm)[Standard] 20P
Tool MaterialCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for ease of use with the comb-type cross tool post of a CNC automatic lathe. Tool overhang lengths can be aligned to accommodate a wide range of diameters, from small to large. The standard overhang length easily aligns with the mounting restrictions of CNC automatic lathes, ensuring a firm grip on the shank. Standard overhang length: 20mm

Ulasan Produk

Tidak ada ulasan