NACHI (NACHI-FUJIKOSHI) LA AquaREVO Drill Short 30

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
Applicable Range (mm)[Protrusion length] 30-40
CoatingREVOD
Helix Angle (°)30
Overall Length (mm)65
Projection Length (mm)[Standard] 30P
Shank Diameter (mm)3
Tool MaterialCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for ease of use with the comb-type cross tool post of a CNC automatic lathe. Tool overhang lengths can be aligned to accommodate a wide range of diameters, from small to large. The standard overhang length easily aligns with the many mounting restrictions of CNC automatic lathes, ensuring a firm grip on the shank. Standard overhang length: 30mm

Ulasan Produk

Tidak ada ulasan