BOSCH Jigsaw Blade Woodworking for Super Finishing (Mata Gergaji Jigsaw)

Kondisi Barang:
Sebelum PPN:
Rp309.900 - Rp459.900
Spesifikasi
Blade Shapepolishing blade
Blade Thickness (mm)1.7
Cutting Capacity (mm)Wood, plywood 5.0-50, veneer 5.0-50
Cutting Methodstraight cut
Effective Length (mm)91
MaterialBimetal
ModelT308BFP
Overall Length (mm)117
Thread per Inch11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EXPERT accessory range series (marked by the blue package and red EXPERT logo). It offers the best performance among Bosch accessories. High durability and speed are achieved with cutting-edge technology. A super-finished wood blade with very clean cutting surfaces on both the front and back.
For finish cutting of veneers and wood with a T-shank jigsaw

Ulasan Produk

Tidak ada ulasan