BOSCH Jigsaw Blade for Porcelain Tiles EXPERT (Mata Gergaji Jigsaw)

Kondisi Barang:
Sebelum PPN:
Rp639.900
Spesifikasi
Blade Thickness (mm)0.9
Cutting Capacity (mm)Tiles 5-10
Cutting Methodstraight cut
Effective Length (mm)59
MaterialDiamond abrasive grain No. 50
ModelT150RD
Overall Length (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EXPERT accessory range series (marked by the blue package and red EXPERT logo). It offers the best performance among Bosch accessories. High durability and speed are achieved with cutting-edge technology. Diamond abrasive grains can be used to process fine details on difficult-to-cut tiles and slates.
Cutting tiles, roof tiles and slate with a T-shank jigsaw

Ulasan Produk

Tidak ada ulasan