OSG HY-PRO 3-Flute Carbide End Mill for Chamfering W-HSCT-N (Negative Type Regular)

Kondisi Barang:
Sebelum PPN:
Rp5.399.900 - Rp9.899.900
Spesifikasi
MaterialCemented carbide
Number of Tips3 blades
Offset Angle (°)Taper half angle: 45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentWXL coating
ToleranceTaper half angle: ±30′
TypeNegative type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Number of teeth for high efficiency and stable machining. 3 teeth: Suppresses vibration during machining for stable machining. 40° twist: Achieves high levels of sharpness and surface finish. Drastically reduces burrs and backlash.
cast iron, carbon steel, alloy steel
*Use a machine and holder with high rigidity and high accuracy. * Please adjust the cutting conditions according to the shape of the workpiece and the holding method. *The cutting condition standard table above is for when using a water-soluble cutting fluid. *When using water-insoluble cutting fluid, reduce the cutting speed by 20%. *If chattering or vibration occurs, divide the number of incisions into several times.

Ulasan Produk

Tidak ada ulasan