OSG High-efficiency, multi-functional rolling tap A-XPF

Kondisi Barang:
Sebelum PPN:
Rp619.900 - Rp7.099.900
Spesifikasi
Accuracy notationSTD
Helix Angle (°)0
MaterialPowder high speed (CPM)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentVI coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In carbon steel and alloy steel, there is no problem with chips compared to cutting taps, and long-life machining is possible. It saves energy by reducing tool change time due to chip trouble and machine stop time when removing accumulated chips.
Low carbon steel (C ~ 0.25%): ◎, Medium carbon steel (C0.25% ~ 0.45%): ◎, High carbon steel (C0.45% ~): ◎, Alloy steel: ◎, Heat-treated steel (25) ~ 35HRC): ◎, Stainless Steel (~ 35HRC): ◎, Cast Steel: ○, Copper: ◎, Brass: ◎, Brass Casting: ◎, Aluminum Rolled Material: ◎, Aluminum Alloy Casting: ◎, Zinc Alloy Casting: ◎
*Accuracy column is the recommended accuracy for taps that are equivalent to class 2 female threads. The tolerance on the clear diameter is the same as the RH accuracy, but the tolerance is 18μm. *Tap accuracy is not a guarantee of female thread accuracy. *There is no oil groove for M2.6 or less. * About 1P of the center surface and incomplete ridge are left to improve the insertability into the pilot hole. *The pilot hole diameter differs between grooveless taps and cutting taps.

Ulasan Produk

Tidak ada ulasan