monotaro Hexagonal Shaft Chamfering Cutter Set of 3 HSS

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp179.900
Spesifikasi
Applicable Workpiece MaterialsIron, aluminum, resin, wood
Chamfer Angle90°
Chamfering Diameter (mm)10:5~9,12:6~11,16:8~15
MaterialHSS
Number of Tips5
Overall Length (mm)50
Surface TreatmentTiN coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of chamfering cutters ideal for hole chamfering and deburring. TiN coating improves wear resistance and achieves high durability. Hexagonal shaft for use with electric drills and rechargeable drill drivers.
For chamfering and deburring of iron, aluminum, resin, wood, etc.
*Be sure to wear protective gear when using it as there is a risk of injury. *Do not touch with bare hands as it will become hot immediately after use. * Do not use for purposes other than the original purpose.

Ulasan Produk

Tidak ada ulasan