monotaro Hexagon felt wheel for impact

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp63.900
Spesifikasi
Diameter x Width W (mm)30x25
Hex Width Across (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If you apply an abrasive and use it, it will be finished as a mirror-like mirror surface.
Can be polished softly and softly.
For final polishing of stainless steel and aluminum.
For mirror work and wiping work of abrasives.
* Please wear safety protective glasses, work gloves, dust mask, and safety hat when working.
* Do not use beyond the maximum rotation speed.
* Please perform a 3-minute idling test before use.
* Do not use in reverse rotation.
* Never touch your hands or body during use.
* Do not give a shock during use.
* Do not apply excessive pressure.
* Do not use near flammable dangerous materials.
* Please do not touch the polished material or product with bare hands as it gets hot after use.

Ulasan Produk

Tidak ada ulasan