OSG Head Replaceable End Mill for Additive Manufacturing PXHF-AM (High Feed Radius Type)

Kondisi Barang:
Sebelum PPN:
Rp3.899.900 - Rp8.499.900
Spesifikasi
Abrasive MaterialsHeat-treated steel (~ 70HRC), pre-hardened steel (~ 45HRC), stainless steel, cobalt-chromium-based, titanium alloy, Ni-based alloy
GradeXP6703
Helix Angle (°)45
LubricatingThere is an oil hole
MaterialCemented carbide
Number of Tips6
Surface TreatmentDUROREY coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The best tool for additive manufacturing.
Achieves high feed processing of high hardness metal laminated parts.
A composite radius blade optimized for flat surface machining.
A tough cutting edge that can withstand shapes with unstable depth of cut.
Smooth blade specifications: Suppresses chipping of the bottom blade.
Achieves good machined surface quality.
Uses DUROREY coating optimized for high hardness machining.
Specifications with oil holes improve chip evacuation and prevent chips from getting caught.
* When using internal refueling, please use a head with an oil hole and a shank holder.

Ulasan Produk

Tidak ada ulasan