Tsubosan Hand Wrapper Triangle (Alat Lapping)

Sebelum PPN:
Rp319.900 - Rp329.900
Spesifikasi
Length (mm)45
Overall Length (mm)175
Shapetriangle
Suitable MaterialSuper hard metal tools, glass, ceramics, etc.
Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a handy type with C abrasive grains bonded to it, making it easy to use.
We have a lineup of seven different grain sizes ranging from #180 to #1000.
Color-coded according to grain size for easy use
For correcting the cutting edge (stopping blade) of hardened steel tools such as drills, bits, cutters, knives, scissors, etc. after re-sharpening.
For repairing ultra-hard metal tools, glass, ceramics, etc.

Ulasan Produk

Tidak ada ulasan