OSG Hand Drill for Heat-Resistant Alloy Starting Holes NEPTUNE

Kondisi Barang:
Sebelum PPN:
Rp3.999.900 - Rp4.099.900
Spesifikasi
Drill Diameter Tolerance (mm)h8
Flute Length (mm)12.7
MaterialCemented carbide
Number of Tips3
Overall Length (mm)38.1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Length (mm)25.4
Surface TreatmentTiAIN coating
Total Length (inch)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to conventional coating properties, it has extremely high oxidation resistance, allowing high-speed processing.
For machining starting holes in heat-resistant alloys.

Ulasan Produk

Tidak ada ulasan