FSK Grinding Stone Red O with WA AxiS

Sebelum PPN:
Rp4.799.900
Spesifikasi
Abrasive GrainWA (red)
Abrasive Grain Size60
BinderVitrified
Bonding StrengthP
Shaft Length (mm)36
ShapeO
Suitable MaterialAlloy steel, tool steel, carbon steel
Thickness (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most commonly used abrasive grains. Less tough and harder than A. Abrasive grains are easy to crush and sharp cutting edges are easy to come out.
Free grinding, general light grinding, and precision grinding of iron-based materials such as hardened steel.

Ulasan Produk

Tidak ada ulasan