OSG For counterbore processing indexable Insert ZPNT

Kondisi Barang:
Sebelum PPN:
Rp5.299.900
Spesifikasi
Clearance Angle (°)11
Dimension L (mm)10.95
Dimension W1 (mm)10.95
Square Size (mm)0.4
Thickness (mm)4.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSG Counterbore cutter PZAS SS, PZAG BORE, Indexable flat drill PDZ shared insert.
For indexable flat drill PDZ, select coating grade: XC8035 for the outer peripheral blade for machining that requires further durability.
Indexable Flat Drill In PDZ, the insert (XP8030) can use 2 corners as the outer peripheral blade and 2 corners as the central blade, for a total of 4 corners. Use the outer blade corner for the outer blade and the center blade corner for the center blade.
Counterbore cutter PZAS SS, PZAG BORE, indexable flat drill PDZ shared insert
* Do not attach the PDZ outer blade insert to the center blade.

Ulasan Produk

Tidak ada ulasan