OSG DLC Coated 3-Flute Carbide End Mill for Aluminum Alloys Short Type AERO-ETS

Kondisi Barang:
Sebelum PPN:
Rp3.399.900 - Rp15.999.900
Spesifikasi
Helix Angle (°)About 30
MaterialCemented carbide
Number of Tips3
Outer Diameter Tolerance (mm)0~-0.02
Overall Length (mm)100
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDLC coating
Under Neck Length (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximize the performance of high-output machines. Optimal for high-efficiency machining of large aluminum parts for aircraft. The AERO series is ideal for high-power machines over 80kW. Compatible with high-output machines: Tool shape with high rigidity. Excellent chip evacuation: Groove form. Excellent adhesion resistance and lubricity: DLC coating. Excellent sharpness: Sharp cutting edge. AERO-ETS: 3-flute short for roughing to finishing
High-speed machining of aluminum alloys on high-power machines of over 80 kW
*Forcibly eject chips with cutting oil, air blow, etc.

Ulasan Produk

Tidak ada ulasan