OSG DLC Carbide End Mill for Non-Ferrous, Standard, 3-Flute, Short, Pin-Cad

Kondisi Barang:
Sebelum PPN:
Rp529.900
Spesifikasi
Blade Length (mm)1.5
MaterialCarbide
Number of Tips3
Overall Length (mm)45
Trusco Part No.421-4818
Under Neck Length (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the standard specification suitable for non-ferrous processing.
It combines rigidity and chip removal performance.
It uses DLC coating and exhibits high resistance to welding.
Workpiece materials: copper alloys, aluminum alloys, and plastics.

Ulasan Produk

Tidak ada ulasan