OSG DLC Carbide End Mill for Non-Ferrous Materials, Standard, 3-Flute, Long, 3D, Pin-Cad Type, AE-TL-N

Kondisi Barang:
Sebelum PPN:
Rp499.900
Spesifikasi
Blade Diameter (mm)4
Blade Length (mm)12
Helix Angle (°)41
MaterialCarbide
Number of TipsThree
Overall Length (mm)55
Shank Diameter (mm)6
Surface TreatmentDLC-SUPER + HARD coating
Trusco Part No.350-1188

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard specifications suitable for non-ferrous processing.
The cutting edge is designed to avoid gash contact, allowing for machining of right-angle corners.
It uses DLC coating and exhibits high welding resistance.
Workpiece materials: copper alloys, aluminum alloys, plastics.

Ulasan Produk

Tidak ada ulasan