monotaro Diamond Cutter for Concrete (Uniformly Distributed Diamond Particles)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.099.900 - Rp2.299.900
Spesifikasi
Chip Height (mm)12
Diamond Layer Thickness (mm)3.2
Ring size (mm)20/22/25.4
Suitable MaterialReinforced concrete, concrete secondary products, lightweight blocks, bricks, ALC, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aligned diamond abrasive grains with evenly spaced diamond grains for smooth cutting. The tip is welded by laser welding, achieving both high safety and long life.
For concrete
* Pay attention to the direction of rotation, and install so that the direction of rotation of the blade and power tool is the same. * Be sure to use a power tool with a model that matches the blade diameter and rotation speed. * Never zigzag cut, pry, or use on the side. There is a risk of damage and serious injury. *Please wear protective equipment such as protective glasses and a protective mask when working. * Be sure to attach a protective cover to the power tool. ※Please do not use it for processing other than the purpose. There is a risk of serious injury due to abnormal wear of the cutting edge and breakage of the cutting tool. *Be sure to fix the cut material completely. There is a risk of serious injury due to blade breakage or abnormal biting. *Please check that there is no abnormality in the cutting edge or base metal before use. *Never touch the rotating diamond cutter. Risk of serious injury. *Do not use hard stone continuously for a long time. Burning may occur and grinding performance may decrease. *If the blade becomes dull, use a coarse whetstone to dress it. A new diamond is exposed and the sharpness returns. * Be sure to turn off the power of the power tool before installing or removing. *The hole diameter is designed to be small so that it does not spin when the ring is attached, so please use a rubber hammer to insert the ring when attaching it.

Ulasan Produk

Tidak ada ulasan