OSG Diamond coated carbide drill for CFRP, medium type tip angle 90° D-GDN90

Kondisi Barang:
Sebelum PPN:
Rp5.499.900 - Rp12.999.900
Spesifikasi
Drill Diameter Tolerance (mm)0~-0.020
Drill Thinning ShapeN type thinning
Helix Angle (°)40
MaterialCemented carbide
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface TreatmentDiamond coating
Tip Angle (°)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 90° tip angle type that emphasizes the quality of the exit hole. Achieves long life even at high feed rates.
*Cutting oil is not required, but please take sufficient measures to prevent dust (vacuum dust collection).
*The machinability of CFRP is greatly affected by the properties of the resin and its content, and in the case of thin sheets, especially by the holding conditions.
*Refer to the cutting condition standard table and lower the feed rate just before penetration for thin plates.
*For thick plates, set the cutting speed lower.
*When performing wet processing with approved cutting oil, the cutting speed can be increased to around 200m/min.

Ulasan Produk

Tidak ada ulasan